LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

COMPACT BOLT CUTTERS

715.0601 - UNSPSC 27111512
071506 01 061 1
German Engineered
COMPACT BOLT CUTTERS COMPACT BOLT CUTTERS
COMPACT BOLT CUTTERS

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:17 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:17 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 8 in
Weight 350 g
Soft Wire Diameter 6 mm
Medium Wire Diameter 5.2 mm
Hard Wire Diameter 4 mm
Piano Wire Diameter 3.6 mm
EAN 4024835706278

Features

Comfortable grip
Inductively hardened precision cutting edges
Lever transfer for high performance cutting with less effort
Chrome vanadium electric steel is oil-hardened and tempered for heavy-duty use
Forged steel construction offers lasting durability

Applications

For cutting hardened steel wires
008.WIOSS42 WIOSS 42PCS qty 1
5584.716198 WM TROLLEY qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like